Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 5 in L, 1 in Max Bundle Dia., White, 20 PK
Mfr # M-05-ESLT-W
Zoro # G9057312
product price:Â
$
18.55
/pk of 20, $0.93/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
5 in
Width
3/4 in
Nominal Max. Bundle Dia.
1 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-05-ESLT-W
- Zoro #
- G9057312
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- White
- Locking Style
- Hook and Loop with Slip-On
Description
Hook and Loop Strap,3/4 In.x5 In.,PK20, Package Quantity 20