This item is Discontinued.
This item is Discontinued.
Hook and Loop Tape, 3/8 in x 600 ft., 600 ft, 3/8 in W, Gray (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W-60-PSP-GY
- Zoro #
- G6225989
- UPC #
- -
- Country of Origin
- United States
- Item
- Hook and Loop Tape, 3/8 in x 600 ft.
- Color
- Gray
Description
Hook and Loop Tape, 3/8 in x 600 ft.