Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 12 in L, 2-3/4 in Max Bundle Dia., Black, Nylon, Polypropylene, 10 PK
Mfr # F-12-010-BK
Zoro # G0436132
product price:Â
$
20.99
/pk 10, $2.10/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
2-3/4 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-12-010-BK
- Zoro #
- G0436132
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 12 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 2-3/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Black
- Material
- Nylon, Polypropylene
- Locking Style
- Hook and Loop
Description
Hook Loop Cable Tie,1/2 In.x12 In.,PK10, Package Quantity 10