Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 6 in L, 1-1/4 in Max Bundle Dia., Cranberry, Nylon, Polypropylene, 10 PK
Mfr # F-06-010-CY
Zoro # G0436099
product price:Â
$
11.95
/pk 10, $1.19/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-1/4 in
Color
Cranberry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-06-010-CY
- Zoro #
- G0436099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 6 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 1-1/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Cranberry
- Material
- Nylon, Polypropylene
- Locking Style
- Hook and Loop
Description
Hook Loop Cable Tie,1/2 In.x6 In.,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.