Shop RIP-TIE
See all product information
Create Account
Cable Tie, 12 in L, 2-3/4 in Max Bundle Dia., White, 100 PK
Mfr # Y-12-XRL-W
Zoro # G6225462
product price:Â
$
84.55
/pk 100, $0.85/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
1/2 in
Nominal Max. Bundle Dia.
2-3/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y-12-XRL-W
- Zoro #
- G6225462
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- White
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie, 1/2 in x 12 in, Package Quantity 100