Shop RIP-TIE
See all product information
Create Account
Cable Tie, 18 in L, 4-3/4 in Max Bundle Dia., Brown, 25 PK
Mfr # Y-18-025-BN
Zoro # G6379121
product price:Â
$
31.89
/pk of 25, $1.28/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
18 in
Width
1/2 in
Nominal Max. Bundle Dia.
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y-18-025-BN
- Zoro #
- G6379121
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- Brown
Description
Hook and Loop Cable Tie, 1/2 in x 18 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.