Shop RIP-TIE
See all product information
Create Account
Cable Tie, 6 in L, 1-1/4 in Max Bundle Dia., White, 100 PK
Mfr # Y-06-XRL-W
Zoro # G6225289
product price:Â
$
59.15
/pk 100, $0.59/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
6 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-1/4 in
Locking Style
Hook and Loop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y-06-XRL-W
- Zoro #
- G6225289
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- White
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie, 1/2 in x 6 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.