Shop RIP-TIE
See all product information
Create Account
Cable Tie, 8 in L, 1-3/4 in Max Bundle Dia., Violet, 25 PK
Mfr # Y-08-025-V
Zoro # G6378963
product price:Â
$
18.59
/pk of 25, $0.74/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1/2 in
Nominal Max. Bundle Dia.
1-3/4 in
Color
Violet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y-08-025-V
- Zoro #
- G6378963
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 8 in
- Width
- 1/2 in
- Nominal Max. Bundle Dia.
- 1-3/4 in
Details
- Item
- Cable Tie
- Cable Tie Style
- Hook and Loop
- Color
- Violet
- Locking Style
- Hook and Loop
Description
Hook and Loop Cable Tie, 1/2 in x 8 in, Package Quantity 25