Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 12 in L, 3 in Max Bundle Dia., Yellow, Nylon Tie, 50 lb Strength, 10 PK
Mfr # D-12-010-Y
Zoro # G5883764
product price:Â
$
57.45
/pk of 10, $5.75/ea
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
12 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
3 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-12-010-Y
- Zoro #
- G5883764
- UPC #
- -
- Country of Origin
- United States
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Yellow
- Material
- Nylon Tie
- Tensile Strength
- 50 lb
- Locking Style
- Hook and Loop
- Design
- Wrap
- Operating Temp. Range
- -70 Degrees F to 200 Degrees F
- Marking
- Yes
- Closure Type
- Wrap
- Mountable
- No
Description
Original Rip-Tie CableWrap 10-Pack, Package Quantity 10
- Our original patented tie, one end semi-permanently attaches to a cable, the other end has a pull-tab to fasten and unfasten the Rip-Tie with one hand.
- Durable and tested up to 10,000 release cycles.