Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 8 in L, 2 in Max Bundle Dia., Yellow, Nylon Tie, 50 lb Strength, 50 PK
Mfr # D-08-050-Y
Zoro # G5883177
product price:Â
$
268.99
/pk 50, $5.38/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
8 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
2 in
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-08-050-Y
- Zoro #
- G5883177
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 8 in
- Width
- 1-1/2 in
- Nominal Max. Bundle Dia.
- 2 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Yellow
- Material
- Nylon Tie
- Tensile Strength
- 50 lb
- Locking Style
- Hook and Loop
Description
Original Rip-Tie CableWrap 50-Pack, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.