Shop RIP-TIE
See all product information
Create Account
Cable Tie Strap, 15 in L, 4-1/4 in Max Bundle Dia., Rainbow, Nylon Tie, 50 lb Strength, 50 PK
Mfr # D-15-050-RW
Zoro # G5883834
product price:Â
$
333.99
/pk of 50, $6.68/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Hook and Loop
Nominal Length
15 in
Width
1-1/2 in
Nominal Max. Bundle Dia.
4-1/4 in
Material
Nylon Tie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-15-050-RW
- Zoro #
- G5883834
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Length
- 15 in
- Width
- 1-1/2 in
- Nominal Max. Bundle Dia.
- 4-1/4 in
Details
- Item
- Cable Tie Strap
- Cable Tie Style
- Hook and Loop
- Color
- Rainbow
- Material
- Nylon Tie
- Tensile Strength
- 50 lb
- Locking Style
- Hook and Loop
Description
Original Rip-Tie CableWrap 50-Pack, Package Quantity 50