Rip-Tie
Reusable Strap, Violet, 1"x14", PK100, Package quantity: 100
- Zoro #: G9412608
- Mfr #: H-14-100-V
Key Features
- Color: Violet
- Item: Reusable Strap,Violet,1"x14",PK100
- Package Quantity: 100
$266.56
Pk of 100, $2.67/ea
Subtotal: $266.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rip-Tie #H-14-100-V Specifications
- Zoro #: G9412608
- Mfr #: H-14-100-V
- Color: Violet
- Item: Reusable Strap,Violet,1"x14",PK100
- Package Quantity: 100
- Country of Origin (subject to change): United States
Description
Reusable Strap,Violet,1 In.x14 In.,PK100, Package Quantity 100
Reviews of Rip-Tie #H-14-100-V
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RIP-TIE Strap, Heavy Duty, Grey, PK10, 1x16" N-16-G10-GY
- RIP-TIE Hook and Loop Strap, 3/4x12", PK20 K-12-GET-BK
- RIP-TIE Reusable Strap, Orange, 1"x14", PK10 HH-14-010-O
- RIP-TIE Reusable Strap, Orange, 1"x14", PK100 HH-14-100-O
- RIP-TIE Rip-Tie Rip-Lock CableWrap 100Pk, PK 100 RLH-215-100-Y-WO
- RIP-TIE Original Rip-Tie CableWrap 50-Pack, PK 50 D-12-050-W
- PANDUIT Hypervttie, Wr Nyl, 33.1l, Blk, PK100 HV9250-C0
- RIP-TIE Rip-Tie RipWrap 45 Piece Roll Blue 1/2"X G-P8-045-BU
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 S24-120-L
- KLASS TOOLS 4-3/4" x 3 mm Green Zip Ties, Cable Ties (400 Zip Ties), 400PK KLA-CON-ZIP-GRE-0403x400
- POWER FIRST 14.5" L Cable Tie NAT PK 500 36J159
- Rip-Tie Cable Ties