This item is Discontinued.
This item is Discontinued.
Hook and Loop Tape, 3/8 in x 600 ft., 600 ft, 3/8 in W, Violet (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W-60-PSP-V
- Zoro #
- G6226013
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3/8 in
- Length
- 600 ft
Details
- Item
- Hook and Loop Tape, 3/8 in x 600 ft.
- Color
- Violet
Description
Hook and Loop Tape, 3/8 in x 600 ft.