Shop RIP-TIE
See all product information
Create Account
Cable Wrap, 30 ft, 1 in W, Violet
Mfr # G-10-030-V
Zoro # G6380241
product price:Â
$
9.95
/ea
Key Features
Backing Material
Nylon
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-10-030-V
- Zoro #
- G6380241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 30 ft
Details
- Item
- Cable Wrap
- Backing Material
- Nylon
- Color
- Violet
Description
Resuable tape, Violet 1 in x 30 ft
- RipWrap offers all the holding power of gaffer's tape, but with none of the gummy residue.
- Wrap up plants for easy transport or keep your pants from flapping in the wind when cycling.
- The possibilities are endless!
- Comes in continuous or perforated every 3, 6, 9 and 12 inches to accommodate your needs.
- No wonder it's the preferred choice of professional installers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.