S-53 Surface Mount Explorer - Black
- Mfr # S-53
- Zoro # G504121680
product price:Â
$
126.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-53
- Zoro #
- G504121680
- UPC #
- 10342160508
- Country of Origin
- China
Description
Explorer Compass Features2 3/4" Easy to Read Direct Reading DialCompact Low-Profile DesignQuick Push-Button Removal of Compass Module for Storage and SecurityChoice of ColorsInternal Green Night IlluminationBuilt-in Compensators to Easily Adjust for DeviationScientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial MovementPowerful DirectiveForce Magnets for Fast Heading Lock-onMovable Sun ShieldHigh Temperature Composite Construction for Extended Operating Range100% RepairableExclusive 5-Year Ritchie WarrantyApprox. Shipping Weight: 1 lb (454g)Protective Cover: E-50-CReplacement PartsLight Assembly: 12 Volt: EX-0005-2; 6 Volt: EX-0099-2 Notes:All compasses come standard with 12 volt lighting. 24 volt lighting option is available.Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting. Product : RITCHIE S-53 EXPLORER COMPASS Manufacturer : RITCHIE COMPASS Manufacturer Part No : S-53 UPC : 010342160416
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.