Sport Compass - Dash Mount - Black/Black
- Mfr # X-23BB
- Zoro # G312299168
product price:Â
$
64.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-23BB
- Zoro #
- G312299168
- UPC #
- 10342171276
- Country of Origin
- Unknown
Description
X-23BB RitchieSport Compass - Dash Mount - Black/Black Features: 2in 5.08cm Direct Reading Dial Easily Installed, Fits Standard 2-1/16in 5.50 cm Instrument Hole View Adusts up to 30 degrees Scientifically Matched Sapphire Jewel, Hardened Steel Pivot Dial Movement Exclusive Built-in Green NiteVu Lighting High-Temperature Composite Construction for Extended Operating Range DirectiveForce Magnets Exclusive 5-Year Ritchie Warranty Specifications: Approx. Shipping Weight: 5oz 142g Notes: X-23 Compasses do not have Built-in Compensators. Comes standard with 12V lighting Some custom-built OEM models may have different lighting. Contact Ritchie for replacement lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.