
34-1/8in W x 74-9/16in H Sliding Screen Door, KD.144EXT, Petscreen Mesh, White; White
Mfr # KD.144EXT-C01-MSPT-H74 0.5625 - W34 0.125-RH
Zoro # G814676924
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Width
34-1/8in
Height
74-9/16in
Frame Color
White; White
Mesh Type
Petscreen
Mesh Size
H 74-9/16in - W 34-1/8in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
KD.144EXT-C01-MSPT-H74 0.5625 - W34 0.125-RH
Zoro #
G814676924
UPC #
-
Country of Origin
United States
Dimensions
Width
34-1/8in
Height
74-9/16in
Mesh Size
H 74-9/16in - W 34-1/8in
Details
Frame Color
White; White
Mesh Type
Petscreen
Hand Orientation
Right Hand
Series
KD.144EXT
Description
Fully Customizable Patio Screen Door for Easy DIY Assembly: H74, 0.5625'' W34, 0.125''. RiteScreens Custom DIY Sliding Patio Screen Door is the perfect choice for homeowners, buildings, and contractors looking to replace their sliding door screens with a fully customizable solution. Made for DIYers of all skill levels, this screen door is built to your specifications and shipped in easy-to-assemble parts. Featuring PetScreen technology 7X strength of traditional fiberglass screen and mitered corners. Built with a heavy-duty extruded aluminum frame, this door offers exceptional durability, resisting warping, discoloration, and corrosion from water and weather exposure. Its innovative roller system ensures a smooth glide every time, while mitered corners provide stability and a clean, polished look.This sleek and functional sliding door screen is designed to enhance your homes aesthetic while providing year-round protection. Ideal for patio screen doors, storm doors, or porch screen doors, RiteScreen has created a comprehensive replacement solution for any sliding screen door space! .
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.