
47 in W x 32 in H Full Screen Window Screen, FS1, Charcoal Fiberglass Mesh, Almond
Mfr # FS1-A29-MSFG-L00-H32-W47
Zoro # G112942875
product price:Â $87.99
/ea
Free Shipping & Returns
Key Features
Width
47 in
Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
Almond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS1-A29-MSFG-L00-H32-W47
Zoro #
G112942875
UPC #
-
Country of Origin
United States
Dimensions
Width
47 in
Height
32 in
Frame Thickness
5/16 in
Details
Window Screen Type
Full Screen
Mesh Type
Charcoal Fiberglass
Series
FS1
Frame Color
Almond
Description
The FS1 is a streamlined, no-frills full screen model without any hardware for use in any type of window. The FS1 is an all-purpose screen option that enables homeowners with a variety of installation contexts, permanent and temporary alike!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.