This item is Discontinued.

Rittal Cabinet Door 230V-Ac SZ 4127.010

This item is Discontinued.

Rittal

Cabinet Door 230V-Ac (Discontinued)

Mfr # SZ 4127.010
Zoro # G308437949
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZ 4127.010
Zoro #
G308437949
UPC #
-
Country of Origin
Unknown

Details

Rated operating voltage
400 V
Rated impulse withstand voltage, phase to phase
6000 V AC
Protection category IP to IEC 60 529
IP 40
Rated insulation voltage
400 V AC
Version
without connection cable
Voltage (AC)
230 V-AC

Ratings & reviews