This item is Discontinued.

This item is Discontinued.
Feed-Through Wiring 2P Cordset Cable, 5PK (Discontinued)
Mfr #
SZ 2500.440
Zoro #
G108437972
Country of Origin Unknown
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZ 2500.440
- Zoro #
- G108437972
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 1,000 mm ( 39" )
Details
- Color
- Black
- Cross-section
- AWG 18
- Mains connector
- ECBT2
- Rated operating voltage
- 24Â VÂ (DC)
- Version
- Through-wiring, 2-pole (with socket and connector)
- Mains connection cables
- AVLV2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.