Shop All Food Service Apparel
Ritz
Chef's LineBall caps - Black and White Houndstooth
Mfr # CLHTBBC-1
Zoro # G901704592
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 10
- Width Houndstooth
- Application Fashion Apparel
- Length 14
- Includes .19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ritz
- MFR # CLHTBBC-1
- Zoro # G901704592
- Country of Origin China
- Category Food Service Apparel
Dimensions
Depth | 10 |
Width | Houndstooth |
Length | 14 |
Overall Length | 1 |
Details
Application | Fashion Apparel |
Includes | .19 |
Description
• Ball Caps, Checkered
• Black & White Houndstooth
• Black & White Houndstooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- EZ CLIP BY FASTENATION Table Skirting Clip, Poly, PK250 (EZCLIP)
- FRYMASTER T'Stat, Fenwal (8067972)
- STAR MANUFACTURING Pot (WS-51232)
- RITZ Chef's LineExtra-Bib Apron (3 pockets + pen pocket) 26x31 Black (CL3PBIAELBK-1)
- RITZ Chef's LineBasic Chef Hat - 13" - White Poplin (CLCH3-1)
- RITZ Chef's LineBlack Neoprene Bib Cleaning Apron 30" wide x 43" (CLNPBIANBK-1)
- RITZ Chef's LineBib Apron (pen pocket) 11.5" neckline 32" wide waist + 35" strings 32.5" White (CLBIAWH-1)
- RITZ Chef's LineReversible Waist Apron (3 pockets + pen pocket on each side) 20.5x12 Black (CL3PWACRBK-1)
- FAME FABRICS Counter Coat, Male, Black, K73, LG (82060)
- CHEF REVIVAL Chef 24/7Utility Bib Apron - Black (601NP-BK)
- Ritz