Shop RIVERSTONE INDUSTRIES

RSI-GC-6300 6 x 300 ft. Commercial All Weather Landscaping Ground Covering

  • Mfr # RSI-GC-6300
  • Zoro # G804156597

product price: 
$
377.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSI-GC-6300
Zoro #
G804156597
UPC #
737278102005
Country of Origin
United States

Description

The outdoor yard has become an extension of the living area and at riverstone we recognize this. the acacia gazebo program was designed for homeowners and outdoor enthusiasts looking for the best quality furnishings to extend their outdoor living experience. proudly made , the acacia gazebo program offers the enthusiast the ability to extend their covered living area with the safety and security provided by our heavy duty, but simple to assemble design. our rust structural extruded aluminum frame will last a lifetime. the electrostatic finish makes the frame even more durable and attractive. the electrostatic finish actually sends an electric charge through the paint and the frame to help cause a chemical (ionic) bond, much stronger that simple powder coating commonly found in imported versions. our hidden ground attachment system makes sure that the acacia gazebo will stay where you want it to stay and also eliminates the need to use pea gravel to add weight to the frame and prevent rattling during wind as most imported versions suggest. the acacia gazebo takes over 80 years of american know how into the design and construction. from our quick assembly sculpted heavy-duty legs that can support over 1000 lbs. each and quickly snap together, to our unique frame design. our canopy 2 piece covers are designed to allow for ventilation under the gazebo and to help ensure updrafts from damaging the gazebo canopy. we proudly use sun-dura branded solution dyed polyester fabrics from glen raven inc. proudly made . our factory precision laser cuts each of the canopy tops for the best fit. with 11 total colors , we are sure that there is a color to match your exterior and your needs. our sun-dura canopies are uv protected, and designed to resist fading and staining for 7 years. the sun-dura canopies feature accented black trim and black stitch work threading. with a simple design, the canopy can be easily removed during winter months, extremely windy conditions, or for cleaning. the best part of the acacia gazebo is that your dealer can sell you any of the replacement gazebo covers should you need a replacement or would like to change the color. if you're looking for a quality product that is proudly former military personnel look no further.

Features
  • Quick assembly sculpted heavy-duty legs that can s

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.