RSI RSI-ST2PK Hydroponic Seed Tray - 128 & 242 Plugs

  • Mfr # RSI-ST2PK
  • Zoro # G504156811
product price: 
$
62.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSI-ST2PK
Zoro #
G504156811
UPC #
608866348184
Country of Origin
United States

Description

The RSI Floating and hydroponic seeding tray from Riverstone Industries helps add to the ease of growing plants from scratch. The commercial grade polystyrene floating trays are designed to wick water to the new seedlings as needed, helping to keep the new plants perfectly hydrated with minimal attendance. The design and use is very simple, create a pool of water in which the trays can float, plant the seeds in tray, and what them grow!! The design of the commercially grade seeding trays ensures years of use. This unit has 128 pyramid shaped cells, which virtually eliminate transplant shock.

Advantages
  • Undamaged roots, plants and all the soil slide out simply and easily
  • This design eliminates roots getting tangled or needing to be torn for removal, entangled roots, no spreading of root pests or diseases
  • This design and stronger root system also help to promote a higher rate of transplanting success, as high as 90%
Features
  • 128 & 242 plugs
  • Pack - 2
  • Dimension - 30 x 4 x 14 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews