RSI SC1010-30 10 x 10 Ft. Shade Cloth System - 30 Percentage; Shade Creation
- Mfr # SC1010-30
- Zoro # G504010922
product price:Â
$
136.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC1010-30
- Zoro #
- G504010922
- UPC #
- 737278098223
- Country of Origin
- United States
Description
The RSI Line of Shade Clothes from Riverstone Industries is designed to offer easy to use, shade producing cloth that is UV stable and will last for several years in the hottest environments. All our woven shade clothes are proudly made from black woven polypropylene strands. For more specific uses see our image charts for suggestions on what percentage of shade works best for various applications and plant types. The percentage listed above indicates the amount of shade that is being provided. This also reflects how tightly woven the shade cloths.
Features- UV stable polypropylene
- Helps to extend growing season
- Cool the space that is being covered the least expensive way
- Keeps plants, people and animals cool
- Reduces moisture loss
- Protects assets from bird-related damage
- Better ventilation that other materials
- 30 % Shade Cloth
- Shade Creation
- Size - 10 x 10 ft.
- Dimension - 120 x 1 x 120 in.
- Item Weight - 3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.