RSI SC610-80 6 x 10 Ft. Shade Cloth System - 80 Percentage; Shade Creation

  • Mfr # SC610-80
  • Zoro # G604010792
product price: 
$
108.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SC610-80
Zoro #
G604010792
UPC #
737278097677
Country of Origin
United States

Description

The RSI Line of Shade Clothes from Riverstone Industries is designed to offer easy to use, shade producing cloth that is UV stable and will last for several years in the hottest environments. All our woven shade clothes are proudly made from black woven polypropylene strands. For more specific uses see our image charts for suggestions on what percentage of shade works best for various applications and plant types. The percentage listed above indicates the amount of shade that is being provided. This also reflects how tightly woven the shade cloths.

Features
  • UV stable polypropylene
  • Helps to extend growing season
  • Cool the space that is being covered the least expensive way
  • Keeps plants, people and animals cool
  • Reduces moisture loss
  • Protects assets from bird-related damage
  • Better ventilation that other materials
  • 80 % Shade Cloth
  • Shade Creation
  • Size - 6 x 10 ft.
  • Dimension - 120 x 1 x 72 in.
  • Item Weight - 2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews