Shop RJS SAFETY

RJS30152 Fuel Cell Foam - 4 x 8 x 8 in.

  • Mfr # RJS30152
  • Zoro # G804026791

product price: 
$
41.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RJS30152
Zoro #
G804026791
UPC #
12405469177
Country of Origin
China

Description

Motor State Distributing has set the pace for high-performance automotive components for racing, street and off-road use.

Features
  • Fuel Cell Foam - 4 x 8 x 8 in.
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Size: 4 x 8 x 8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.