Shop RM BRAKES
Create Account
EHT1430H Disc Brake Pad with OE Replacement for 2011-2018 GMC Sierra 2500 HD
- Mfr # R53-EHT1430H
- Zoro # G024190289
product price:Â
$
95.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R53-EHT1430H
- Zoro #
- G024190289
- UPC #
- -
- Country of Origin
- China
Description
Achieve maximum stopping power and safety. Raybestos professional grade ceramic friction materials match or improve on the oe ceramic formulation for operation that clean, quiet and smooth. The ceramic material is low-dusting, strong and silent delivers improved pedal feel and enhanced responsiveness. The ultimate in breaking control. Introducing the world's first enhanced hybrid brake pads. Gain a new level of control and confidence with element3 brake pads with enhanced hybrid technology ( eht ). The world first brake pad to deliver the best attributes of ceramic and semi-metallic all in one pad. Element3 supports optimal performance, improves pad wear and durability, and increases stopping power during aggressive braking. Element3 includes extensive coverage for passenger cars, suvs and light trucks, with concentration in applications 10 years old or newer. The product line is enhanced with an exclusive quiet steel( r) shim for additional noise damping and quieter operation. And for a complete repair, hardware is included on a majority of applications ensuring the brake pad installation is done right. Features Disc Brake Pad with OE Replacement. Enhanced hybrid technology combines the best attributes of ceramic and semi-metallic in one pad. Formulated for long life, no noise, reduced dust, and better wear and durability. Engineered for maximum control in aggressive stopping situations. Noise reducing shims use a damping system construction to promote quiet stopping for added performance in a wide variety of temperature ranges and vehicle platforms. Meets 2021 copper compliance requirements. Supports optimal performance. Improves pad wear and durability. Increases stopping power during aggressive braking. Specifications Color: Black. Material: Ceramic. Construction: Overall Thickness ( MM): OEM. Recommended Use: OEM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.