Shop R/M BRAKES
Create Account
RM Brakes PGD749C Professional Grade Disc Brake Pad - Ceramic
- Mfr # R53-PGD749C
- Zoro # G424180262
product price:Â
$
76.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R53-PGD749C
- Zoro #
- G424180262
- UPC #
- -
- Country of Origin
- China
Description
Achieve maximum stopping power and safety. Raybestos Professional Grade Ceramic friction materials match or improve on the OE ceramic formulation for operation that's clean, quiet and smooth. The ceramic material is low-dusting, strong and silent, delivers improved pedal feel and enhanced responsiveness. Features Application specific ceramic formulations - maximum stopping power and safety, silent braking, low dusting and improved pedal feel. Premium attached shims - unrivaled noise dampening and durability.. Improved pedal feel and responsiveness. Orbital staked and spring lock attachment - shims stay in place for the service life of the friction.. Best overall coverage - full coverage for import and domestic applications. Slots and chamfers match oe design - reduce noise, vibration and harshness, allow escape of brake gasses.. Steel plate mechanical attachment - unmatched sheer strength, reduces edge lift and prevents rust jacking.. Stamped or shaved backing plate - permits proper movement, reduced noise, wear and pulsation. Application specific abutment surfaces - consistent surface, tighter tolerances reduce noise.. Integrated abutment hardware - included with every abutment clip design, less noise and added service life.. Includes installation ready hardware, electronic sensors.. Fits For 1998-2002 Chevrolet Camaro.. 1998-2002 Pontiac Firebird..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.