Shop R/M BRAKES
Create Account
RM Brakes PGD802M Professional Grade Disc Brake Pad - Semi-Metallic
- Mfr # R53-PGD802M
- Zoro # G324189549
product price:Â
$
89.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R53-PGD802M
- Zoro #
- G324189549
- UPC #
- -
- Country of Origin
- China
Description
Raybestos Professional Grade OE-Matched friction materials match the original formulation for less noise and a smooth quiet ride. The semi-metallic material is enhanced by premium noise-dampening shims and OE-or-better slots and chamfers. Features Application specific semi-metallic formulations - restore factory performance for less noise and a smooth, quiet ride. Abutment surfaces - consistent surface, tighter tolerances reduce noise.. Improved pedal feel and responsiveness. Premium attached shims - unrivaled noise dampening and durability.. Best overall coverage - full coverage for import and domestic applications. Orbital staked and spring lock attachment - shims stay in place for the service life of the friction.. Steel plate mechanical attachment - unmatched sheer strength, reduces edge lift and prevents rust jacking.. Stamped or shaved backing plate - permits proper movement, reduced noise, wear and pulsation. Slots and chamfers match oe design - reduce noise, vibration and harshness, allow escape of brake gasses.. Integrated abutment hardware - included with every abutment clip design, less noise and added service life.. Includes installation ready hardware, electronic sensors.. Fits for 2007-2007 Ford E-150.. 2003-2007 Ford E-250.. 1999-2002 Ford E-250 Econoline.. 2004-2005 Ford E-250 Super Duty.. 2003-2003 Ford E-350.. 2003-2005 Ford E-350 Club Wagon.. 1999-2002 Ford E-350 Econoline.. 1999-2002 Ford E-350 Econoline Club Wagon.. 2004-2007 Ford E-350 Super Duty..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.