2.4A Fast Dual USB AC Adapter Wall Charger For Samsung Smartphones
- Mfr # RND-AC2SAM
- Zoro # G804156665
product price:Â
$
34.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RND-AC2SAM
- Zoro #
- G804156665
- UPC #
- 810099020144
- Country of Origin
- China
Description
Features
- Charge two USB powered devices at the same time using one outlet with this fast, high quality wall charger.
- This dual USB port is perfect for anyone who has multiple smart phones or other USB devices.
- Protection standards include a current and short auto recovery & prevents damage from overheating.
- Dual Black USB AC wall charger for most USB Devices is compatible with Samsung smartphones.
- Input - 12-24V DC.
- Output - 5.0V DC 2.1 Amp.
- Dimension - 3.2 x 3.1 x 1.6 in.
- Item Weight - 1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.