Electrical Wire, 10 AWG Wire, 1-Conductor, 25/60 VAC/VDC
- Mfr # 55672133/10-1-16
- Zoro # G025006633
product price:Â
$
12.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55672133/10-1-16
- Zoro #
- G025006633
- UPC #
- 32886954108
- Country of Origin
- China
Description
Road Power Electrical Wire, Wire Size: 10 AWG, Number of Conductors: 1, Strands per Conductor: 19, Conductor Material: Copper, Conductor Insulation: PVC, Stranded/Solid: Stranded, Sheath Color: Red, Sheath Diameter: 0.174 in, 25/60 VAC/VDC, Operating Temperature: -20 to 60 deg C, 7 ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.