Shop ROADMASTER

4750 Towed Vehicle Shield; Black

  • Mfr # R6L-4750
  • Zoro # G403734530

product price: 
$
830.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R6L-4750
Zoro #
G403734530
UPC #
747925298623
Country of Origin
China

Description

The Tow Defender's all-weather, heavy-duty screen deflects rocks, gravel and road debris down and away, protecting your towed vehicle's finish, headlights and windshield against chips and dings. The vinyl coated mesh lets air through, keeping it low and over the road. Fully extended, both Tow Defenders offer 20 Square Feet of protection and are held in place with shock-absorbing gas struts. Once you've reached your destination, roll up the Tow Defender, snap the elastic straps around each end and store it against the motor home.

Features
  • All-Weather, Heavy-Duty Screen Deflects Rocks, Gravel And Road Debris Down And Away, Protecting Your Towed Vehicle's Finish, Headlights And Windshield Against Chips And Dings.
  • Offers 20 Square Feet Of Protection When Fully Extended.
  • Vinyl-Coated Mesh Lets Air Through, Keeping It Low And Over The Road.
  • Lightweight And Compact - Weighs Just 14 - 1/2 Pounds, And Rolls Up To Four inches In Diameter.
  • Powder-Coated Steel Supports And Heavy-Duty Gas Struts For Maximum Durability, Support And Cornering Flexibility.
  • Reinforced Seams And Gussets For Added Longevity.
  • Quick Installation And Release.
Specifications
  • Weight - 29.9700.
  • Type - Roll-Up.
  • Mounting Location - Tow Bar.
  • Color - Black.
  • Material - Vinyl Coated Mesh.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.