501 Tow Bar; Black
- Mfr # R6L-501
- Zoro # G104074157
product price:Â
$
1,432.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R6L-501
- Zoro #
- G104074157
- UPC #
- 747925298630
- Country of Origin
- China
Description
Features
- With Exclusive, Self-Supporting Quick-Disconnect System, One Person Can Easily Connect Or Disconnect The StowMaster In Seconds.
- Largest Hook-Up Radius In The Industry - No Wastage Of Time Lining Up Towed Vehicle. Full-Length Steel Crossbar - Reinforced For Maximum Support And Safety.
- Self-Lubricating Nylon Bushings Eliminate Friction Between The Inner And Outer Arms For Smooth, Easy Operation. Full-Length Steel Crossbar Reinforced For Maximum Support And Safety.
- Autowlok Locking Mechanism - This Mechanism Is So Reliable And Safe That It's Been Used Since 1984 On More Than 250,000 Falcon And StowMaster Tow Bars.
- Full-Length Safety Strap - A Built-In Safety Strap That Will Prevent The Separation Of The Tow Bar In The Unlikely Event The Primary Lock Should Not Function. Peace Of Mind, Built Right In.
- Solid Stainless Steel Inner Arms - Useful For Smooth, Trouble-Free Operation And Easy Maintenance.
- Stainless Steel Looks Better, Lasts Longer And Prevents Corrosion That Binds.
- Weight - 56.9600.
- Adjustable - Yes.
- Class - Class IV.
- Tow Capacity - 6000 lbs.
- Ball Mount Size - 2 in.
- Finish - Powder Coated.
- Color - Black.
- Material - Steel.
- Collapsible - Yes.
- Mount Location - Cross Bar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.