Shop ROBERTS
Create Account
10-35 Laminate Cutter, 8 in L Blade, Carbon Steel Blade, Steel
- Mfr # 49583
- Zoro # G225008529
product price:Â
$
104.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49583
- Zoro #
- G225008529
- UPC #
- 75378103509
- Country of Origin
- China
Description
The ROBERTS 8 in laminate and vinyl plank cutter is a flat blade tool designed to cut through laminate and vinyl plank flooring. Crafted of heavy-duty steel, this cutter is durable, yet lightweight for swift transportation from room to room. The zinc plated carbon steel blade features a blunt, non-sharp cutting edge that cuts with pressure using a push of the handle. The cutter prevents laminate from splitting, will not produce dust and may be safely used indoors without compromising air quality. This saves installers the time it takes to walk outside for every cut. This cutter pressure cuts laminate flooring up to 8 in wide and 10 mm thick and pressure cuts vinyl planks up to 8 in W and 4 mm THK. All cut edges should be placed against the wall and under a baseboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.