Shop ROBERTS
Create Account
10-63 13 in. Multi Floor Cutter
- Mfr # 23285
- Zoro # G704089612
product price:Â
$
248.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23285
- Zoro #
- G704089612
- UPC #
- 75378106333
- Country of Origin
- China
Description
The Roberts 13" Flooring Cutter is designed for easy cutting of laminate planks, with an extended handle for extra leverage to provide smooth, clean cuts.
Features- Extendible handle provides extra leverage for more cutting power with less effort.
- Table miter gauge for angled cuts 0 up to 45
- Replaceable, resharpenable 4mm thick tungsten blade
- Size: 13 in.
- Straight Cuts: Up to 13"
- Cut Thickness: Up to 12 mm
- Miter Range: 0 - 45
- Weight: 14.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.