RPC881055 16 oz Handy Art Acrylic Paint; Set of 6

  • Mfr # RPC881055
  • Zoro # G404130409
product price: 
$
90.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPC881055
Zoro #
G404130409
UPC #
75176101356
Country of Origin
United States

Description

Features
  • High quality acrylic paint, the preferred choice for paint parties
  • Wide spectrum of colors can be used on most any surface: paper, fabric, wood, plastic, glass, cardboard, metal and canvas
  • Rich and durable colors dry to a permanent, water resistant and flexible semi-gloss finish
  • Clean up with soap and water
  • Set of 6
Specifications
  • Capacity: 16 oz
  • Ages: 5 to 14
  • Grades: K,1 to 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews