Shop ROCK & ROLL IT

MUK-W758MCLR Mukikim Color Coded Electric Drum Kit; Multi Color

  • Mfr # MUK-W758MCLR
  • Zoro # G203868961

product price: 
$
101.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MUK-W758MCLR
Zoro #
G203868961
UPC #
40232544880
Country of Origin
China

Description

Rock And Roll It CodeDrum. Flexible Roll-Up Color Coded Electric Drum Kit, Easy Learning & Play for Beginners. Portable, battery OR USB. Drumsticks+Bass Drum/Hi Hat pedals Headphones Music Book.

Real drum: made of electric energy. The electronic drum kit makes your battery electric. Pads and pedals designated for Crash Cymbal, High Tom, Open / Close Hi-Hat, Snare, Hi-Hat Pedal, Dual Crash Cymbals Low-Mid Tom, Ride Cymbal, Low Floor Tom and Bass Drum.It has multiple drum sounds, professional demo, instrumental accompaniment tracks, recording and playback, audio input and output, even connects to MP3.

Features
  • Learn to play the drums. Perfect for beginners
  • Play and practice anywhere
  • The drum kit features a flexible design, battery and USB power options
  • Professional sound and feel
  • Anyone can be a rock star
  • Perfect for everyone, from children to adults
  • The color-coded with a color spectrum makes it easy to learn with the included music book
  • Grab your drumsticks, the color-coded music book and become a star
Specifications
  • Color: Black
  • Gender: Unisex
  • Material: Plastic
  • Dimension: 15 x 11 x 1 in.
  • Weight: 3.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.