Shop ROCKFORD SILK SCREEN PROCESS
See all product information
Create Account
Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in Height, 0.5 lb, Yellow 6 PK
Mfr # CS-1
Zoro # G4843221
product price:Â
$
31.39
/pk 6, $5.23/ea
Key Features
Color
Yellow
Material
Waterproof Cloth Vinyl
Height
10 1/2 in
Weight
0.5 lb
Includes
(6) Traffic Cone Collar Signs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS-1
- Zoro #
- G4843221
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10 1/2 in
Details
- Item
- Traffic Cone Collar
- Color
- Yellow
- Material
- Waterproof Cloth Vinyl
- Weight
- 0.5 lb
- Includes
- (6) Traffic Cone Collar Signs
- Belt Color
- Yellow
- Sub-Category
- Traffic Cone Collars
- For Use With
- Standard Traffic Cones
- Legend
- Do Not Enter
- For Use With Product Type
- Traffic Cones
- Product Type
- Traffic Cone Collar Sign
Description
Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend Do Not Enter, Material Waterproof Cloth Vinyl, Height 10 1/2 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Yellow, Includes (6) Traffic Cone Collar Signs, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.