This item is Discontinued.

This item is Discontinued.
R02-CAMO 19 in. Rolling Backpack Multipurpose Suitcase; Camo (Discontinued)
Mfr #
R02-CAMO
Zoro #
G303991583
UPC # 675478702130
Country of Origin United States
Category Book Bags & Backpacks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R02-CAMO
- Zoro #
- G303991583
- UPC #
- 675478702130
- Country of Origin
- United States
Description
Features
- Rolling backpack with skate wheels and retractable t-handle
- 2 zippered compartment pockets on the front of the bag with the smaller having a built in organizer
- Zippered main compartment has a padded compartment for a laptop and two mesh side pockets
- Fabric handle at the top and sturdy retractable t-handle with an ergonomic grip is built to last
- Bag made of durable polyester with metal telescoping handle and heavy duty plastic base on bottom to keep the bag standing and protects the fabric from dirt and wear
- Padded shoulder pads allows the bag to be carried comfortably on the back as an option
- Color: Camo
- Material: Polyester
- Dimension: 19" H x 10" W x 13" L
- Weight: 7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov