This item is Discontinued.

Rockland Rockland F239-BLACK Pista Collection 3-Piece ABS Non-Expandable Upright Hardside Dual Spinner Luggage Set - Black F239-BLACK

This item is Discontinued.

Rockland

Rockland F239-BLACK Pista Collection 3-Piece ABS Non-Expandable Upright Hardside Dual Spinner Luggage Set - Black (Discontinued)

Mfr # F239-BLACK
Zoro # G404056983
UPC # 675478239018
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F239-BLACK
Zoro #
G404056983
UPC #
675478239018
Country of Origin
Unknown

Description

This three-piece luggage set is made of lightweight material that is extremely durable and protects the contents of your luggage. Eight multi-directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by many airlines. It features modern internal chrome telescoping handles that activate at the push of a button, interior mesh and zip and elastic pockets.

Features
  • Light Weight ABS Material
  • Dual Spinner Wheels
  • Internal Handle System
  • Fully Lined
  • Interior mesh pocket with zipper
Specifications
  • Color: Black
  • Dimension: 20" x 15" x 10", 24" x 17" x 11", 28" x 19" x 13"
  • Weight: 28.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.