Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 3/32" Dia., 5lb

  • Mfr # 2373-5

  • Zoro # G404207149


product price:  $629.99
/ea
Free Shipping & Returns

Key Features

Material
Nickel-Iron Cast Iron Alloy
Welding Current Designation
AC, DCEP
Container Size
11 lb
Diameter
3/32 in
Tensile Strength
70,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2373-5
Zoro #
G404207149
UPC #
-
Country of Origin
United States

Dimensions

Container Size
11 lb
Diameter
3/32 in
Length
14in

Details

Material
Nickel-Iron Cast Iron Alloy
Welding Current Designation
AC, DCEP
Tensile Strength
70,000 psi
Application
For welding steel to cast-iron and where a machinable deposit is required.
Welding Method
SMAW

Description

Jupiter AAA
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength Up To 70,000psi
- No Electrode Overheating
- Smooth Ductile Deposits
- Ideal for welding Steel To Cast Iron
- More Efficient Deposits
- Produces a Machinable Deposit
- Eliminates Porosity
Jupiter AAA is engineered to give the user a high strength ductile weld without electrode overheating, thus producing a much more efficient deposit that is machinable. Welds are typically smooth, porosity free and flat. Excellent tie in between passes. Jupiter AAA makes it easier and more cost effective to do large cast iron repairs. It can be used on dirty and oil impregnated pieces without the problem of electrode overheating. Superior choice for joining cast iron to steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.