Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 8, W, RK4691

  • Mfr # RK4691

  • Zoro # G8643650


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643650
UPC #
690774492851
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
3 in
Heel Height
1/2 in
Overall Height
3 in
Width
W
Size (PRINT)
8

Details

Item
Athletic Shoe
Toe Type
Safety-Toe
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Upper Boot Material
Man Made
Satra Slip Test Results- Dairy Tile Wet
0.46
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Completely Non Metallic
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Conductive
No
Upper Material Description
Synthetic
Max. Heat Rating
250 Degrees F
For Outdoor Traction
Yes
Last Number or Name
TrueFlex
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.45
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
EVA
Removable Insole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Insulation Type
None
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Wide Toe Cap
Yes
Liner Material
Mesh
Waterproof Type
None
Predominant Footwear Color
Blue
Mark II Slip Test Results- Dairy Tile Wet
0.46
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.46
Upper Material
Fabric, Leather, Mesh
Metatarsal System
No
Electrical Hazard Rated
No
Non Metallic Upper
No
Metal Chip Resisting Sole
Yes
Footwear Style
Athletic Shoe
Insole System
Removable
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Upper Material (PRINT)
Fabric, Leather, Mesh
Slip-Resistance Value - Mark II - Dry
0.45
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Slip-Resistance Value - Mark II - Wet
0.46
Toe Cap Material
Composite
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Closure
Lace Up
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.46
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
All-Leather Upper
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Includes Shank
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.