Shop ROCKWELL
Create Account
Shop Series Portable Table Saw, 120 V, 15 A, 10 in Dia Blade, 5/8 in Arbor
- Mfr # SS7203
- Zoro # G325012129
product price:Â
$
443.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS7203
- Zoro #
- G325012129
- UPC #
- 822465350229
- Country of Origin
- China
Description
Rockwell Shop Portable Table Saw, 120 V, 15 A, 4800 rpm, Arbor Size: 5/8 in, Blade Diameter: 10 in, Cutting Angle: 45 deg, 90 deg, Maximum Cutting Depth at 90 degrees: 3-1/2 in, Maximum Cutting Depth at 45 degrees: 2-1/2 in, Cord Size: 10 ft, Table Dimensions: 26 in L x 19 in W, Aluminum, Includes: Blade, Rip Fence, Miter Gauge, Blade Wrench, Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.