Shop ROCKY
See all product information
Create Account
Alpha Force, Men's Oxford Shoe, 11.5 M, Leather, 4 in Height, Black
Mfr # FQ0002168
Zoro # G1245530
product price:Â
$
126.00
/pr
Free Shipping & Returns
Key Features
Color
Black
Toe Type
Plain
Height
4 in
Upper Material
Leather
Closure Type
Lace Up
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0002168
- Zoro #
- G1245530
- UPC #
- 85787069020
- Country of Origin
- China
Dimensions
- Size
- 11.5
- Footwear Width
- M
- Height
- 4 in
Details
- Item
- Oxford Shoe
- Color
- Black
- Toe Type
- Plain
- Upper Material
- Leather
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Alpha Force
- Outsole Material
- Rubber
- Style Number
- FQ0002168
Description
If you want comfortable public service shoes, get the Rocky Alpha Force work shoe. It's made with the extremely comfortable Air-Port footbed that provides cushioning and support. The polyurethane material used in its insole is known for its cushioning while not bottoming-out features. Some open-celled foams feel very comfortable to the initial touch, but tend to break down faster than a product made with polyurethane. Plus, it is extra thick in the heel contact area. This provides additional underfoot comfort to the wearer. These oxfords also have a non-metallic stabilizer and a RigiTrac outsole provides traction and resists oils and slips. The shoes are made of full-grain black leather that's water resistant and lightweight, black 1000-Denier nylon that resists scuffs and abrasions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.