This item is Discontinued.

This item is Discontinued.
BearClaw 3D GORE-TEX Waterproof 200G Insulated Outdoor Boot, 10WI (Discontinued)
Mfr #
FQ0009237
Zoro #
G1271896
UPC # 85787600704
Country of Origin Dominican Republic
Category Plain-Toe Work Boots and Shoes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0009237
- Zoro #
- G1271896
- UPC #
- 85787600704
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10 W
Description
The Rocky 9" BearClaw 3D boots are great for hunting, but you may want to work in them, too. Regardless of where you wear them, the #FQ0009237 boots are durable, rugged and comfortable. These Rocky boots are made with full-grain leather and tough nylon. They have genuine Goodyear welt construction and a storm welt for durability, shape-retention and a solid platform for hours of wear. A breathable GORE-TEX fabric membrane keeps moisture out and keeps your feet dry. Rocky added 200 grams of 3M Thinsulate Insulation to the hunting boots to help keep your feet warm even on the coldest days. The lace-up system is a lace-to-toe pattern with eyelets, D-rings and hooks for maximum adjustment. When you're walking, your feet are comfortable because of Rocky's exclusive polyurethane cushioned Air-Port footbed which also is perforated for air circulation. And, of course, Rocky's own BearClaw 3D outsole has a multi-directional, self-cleaning lug design that grabs the ground to be able to give you traction wherever you walk. For waterproof, insulated boots with great traction, get the Rocky BearClaw. Related Links: - All Waterproof Boots - All Insulated Boots - All Outdoor Boots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.