This item is Discontinued.

Rocky C4T - Military Inspired Public Service Boot, 5W RY008

This item is Discontinued.

Rocky

C4T - Military Inspired Public Service Boot, 5W (Discontinued)

Mfr # RY008
Zoro # G1288361
UPC # 883802983401
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RY008
Zoro #
G1288361
UPC #
883802983401
Country of Origin
Dominican Republic

Description

Rocky C4T Military-Inspired Public Service Boot is an extremely light performance boot "” just 15 ounces "” that's designed for rigorous work. The boot's lightweight EVA/rubber outsole resists anything you can throw at it: slips, oils, heat, abrasions, chemicals and metal chips. Helping you focus on your duty, these are water-resistant and fast-drying black boots. Ventilation holes on the outer sides promote breathability. You have work to do and can't be distracted by wet boots. The Rocky C4T keeps up. These also are comfortable public service boots. The Rocky Air-Port Cushion Footbed is molded from durable PU that will never break down or lose its shape. This footbed circulates air with every step. Lacing may seem minor to some, but it's important when your day consists of tough duty. There's no time to waste and long-lasting laces are a must, so Rocky designed this public service boot with speed eyelets and NATO hooks through which LEO's will pull their 550 cord laces. These boots have a dual-performance material upper with a polishable toe section. The Rocky C4T allows you to move light-footed while providing outstanding support.

Ratings & reviews