GRINDSTONE XTR, Men's 11 in Nano Composite Toe Toe Work Boot, Crazy Horse, 9, W, RKK0492

  • Mfr # RKK0492

  • Zoro # G115701486


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0492
Series
GRINDSTONE XTR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKK0492
Zoro #
G115701486
UPC #
193715634339
Country of Origin
China

Dimensions

Size
9
Footwear Width
W
Height
11 in

Details

Item
Work Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0492
Series
GRINDSTONE XTR
Waterproof
Yes
Outsole Material
Polyurethane
Footwear Construction Type
Cement

Description

Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 11" pull-on is crafted from premium waterproof full grain leather and our sure Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. This safety toe work boot meets ASTM F2413 protective toe classification and electrical hazard standard.


  • Waterproof Full Grain Leather
  • 11 Inches in height
  • Flex Welt Construction
  • Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole
  • Guaranteed Rocky® Recycled Waterproof Construction
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • ASTM F2413 Electrical Hazard Standard

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.