Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 10 1/2, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G006876682


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKW0288
Zoro #
G006876682
UPC #
718562962710
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Height
11 in
Heel Height
1 1/2 in
Boot Height
11 in
Overall Height
11 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Slip Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Good
Toe Style
Square Toe
Chain Saw Cut Resistant
No
Toe Shape
Square
Footwear Sole Pattern
90 degree with lug
Footwear Closure Type
Pull On
Last Number or Name
RKW0288
Max. Heat Rating
572 Degrees F
Metatarsal System
Internal Metatarsal Guard
For Outdoor Traction
Yes
Insulated
No
Heel Style
Defined Heel
Upper Boot Material
All Leather
Non-Marking Sole
Yes
Insole System
Removable
Closure Type
Pull On
Heat Resistant
No
Upper Material
Leather
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Resists
Oils, Slips
Metatarsal Guard
Internal
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Static Dissipative
No
Outsole Material
Rubber
Features
EnergyBed LX Footbed with Memory Foam
Metal Chip Resisting Sole
Yes
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Chemical Resisting Sole
No
Midsole Material
EVA
Footwear Style
Western Boot
Standards
ASTM F2892
Insulation Type
None
Upper Color
Brown
Insole Material
Memory Foam, Polyurethane
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Conductive
No
Slip-Resistance Rating (SATRA Test Values)
No
Non Metallic Upper
Yes
Footwear Shank Type
Fiberglass
Laces Color
None
Waterproof Type
Vapor Pass Bootie
Footwear Construction
Welted
Liner Material
Mesh
Removable Insole
Yes
Style Family
Western Boot
Closure
Pull On
Toe Cap Material
Composite
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.44
Construction
Welted
Maximum Heat Rating
572 Degrees F
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
Yes
Metatarsal Guard Location
Internal
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wide Toe Cap
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products