Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 10, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G906876669


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKW0288
Zoro #
G906876669
UPC #
718562962703
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
W
Size (PRINT)
10

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Upper Boot Material
All Leather
Insulated
No
Toe Style
Square Toe
Liner Material
Mesh
Footwear Shank
Yes
Upper Material
Leather
Metal Chip Resisting Sole
Yes
Features
EnergyBed LX Footbed with Memory Foam
Conductive
No
Resists
Oils, Slips
CSA Footwear Standard
Not Specified
Last Number or Name
RKW0288
Insulation Type
None
Insole Material
Foam, Polyurethane
Upper Color
Brown
Toe Shape
Square
Oil Resisting Sole
Yes
Footwear Construction
Welted
Electrical Hazard Rated
Yes
Footwear Style
Wellington Boot
Footwear Construction Type
Welted
Metatarsal System
Internal Metatarsal Guard
Midsole Material
EVA
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
90 degree with lug
For Outdoor Traction
Yes
Shank Material
Fiberglass
Standards
ASTM F2892
Metatarsal Guard Style
Internal
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Removable Insole
Yes
Laces Color
None
Insole System
Removable
Heel Style
Defined Heel
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Shank Type
Fiberglass
Slip Resistant
Yes
Non-Marking Upper
Yes
Completely Non Metallic
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Non-Marking Sole
Yes
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Closure Type
Pull On
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Waterproof Type
Vapor Pass Bootie
Heat Resistant
No
Insole Technology
Removable
Construction
Welted
Toe Cap Material
Composite
Heel Definition
Defined Heel
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.44
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Foam, Polyurethane
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RKW0288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.