Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 11 1/2, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G806876660


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKW0288
Zoro #
G806876660
UPC #
718562962734
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
W
Size (PRINT)
11 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Footwear Construction
Welted
Toe Shape
Square
Liner Material
Mesh
Chemical Resisting Sole
No
Upper Material
Leather
CSA Footwear Standard
Not Specified
Slip-Resistance Rating (SATRA Test Values)
No
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Footwear Construction Type
Welted
Footwear Shank Type
Fiberglass
Non-Marking Upper
Yes
Midsole Material
EVA
Footwear Style
Western Boot
Insulation Type
None
Metatarsal Guard Style
Internal
Conductive
No
Resists
Oils, Slips
Shank Material
Fiberglass
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Heat Resistant
No
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Laces Color
None
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2892
Footwear Shank
Yes
Removable Insole
Yes
Outsole Material
Rubber
Toe Style
Square Toe
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Footwear Closure Type
Pull On
Static Dissipative
No
Heel Style
Defined Heel
Metatarsal System
Internal Metatarsal Guard
Insulated
No
Metatarsal Guard
Internal
Upper Color
Brown
Last Number or Name
RKW0288
Upper Boot Material
All Leather
Waterproof Type
Vapor Pass Bootie
Completely Non Metallic
Yes
Oil Resisting Sole
Yes
Insole System
Removable
Footwear Sole Pattern
90 degree with lug
Closure Type
Pull On
Features
EnergyBed LX Footbed with Memory Foam
Puncture Resistant Insole
No
Insole Material
Memory Foam, Polyurethane
Construction
Welted
Toe Cap Material
Composite
Closure
Pull On
Style Family
Western Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.58
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily
0.44
Insole Technology
Removable
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Shank Material (PRINT)
Fiberglass
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metatarsal Guard Location
Internal
Includes Metatarsal Guard
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
Yes
Includes Shank
Yes
Wide Toe Cap
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.